Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 5/32 in Dia., 27/64 in L, Aluminum Body, 500 PK
Mfr # U33192.015.0054
Zoro # G2795600
product price: $10.15
/pk 500, $0.02/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 5/32 in
- Grip Range 0.188 in to 0.250 in
Product Information
- Brand Zoro Select
- MFR # U33192.015.0054
- Zoro # G2795600
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 27/64 in |
Drill Size | #20 |
Hole Size | 0.160 in to 0.164 in |
Head Height | 0.04 in |
Head Dia. | 0.268 in to 0.294 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 1 23/32 in |
Head Diameter Tolerance | +/-0.016 in |
Shank Diameter | 0.156 in |
Maximum Hole Diameter | 0.164 in |
Head Diameter | 9/32 in |
Minimum Hole Diameter | 0.16 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 27/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 9/32 in, Head Angle 120 Degrees , Shear Strength 190 lb, Tensile Strength 230 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 91 PK (50239)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 25 PK (FBHEXB1213114P25)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Aluminum Body, 100 PK (U33190.025.0812)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0062)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 23/64 in L, Aluminum Body, 500 PK (U33192.015.0053)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34128.018.6264)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 100 PK (1902PK)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34120.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Stainless Steel Body, 500 PK (U34142.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 1 in L, Nylon Body, 25 PK (1195PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body, 25 PK (9277PK)
- Zoro Select Blind Rivets