Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK
Mfr # U33192.018.0064
Zoro # G2795585
original price:
$9.19
9% off
new price: $8.29
/pk 250, $0.03/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.188 in to 0.250 in
Product Information
- Brand Zoro Select
- MFR # U33192.018.0064
- Zoro # G2795585
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 29/64 in |
Drill Size | #11 |
Head Height | 0.05 in |
Hole Size | 0.192 in to 0.196 in |
Head Dia. | 0.335 in to 0.361 in |
Overall Length | 1 3/4 in |
Shank Diameter | 0.188 in |
Minimum Hole Diameter | 0.192 in |
Head Diameter | 11/32 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter Tolerance | +/-0.019 in |
Maximum Hole Diameter | 0.196 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 3/4 in, Body Length 29/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (N04360.062.0175)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (03870)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 51 PK (08164)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS40414)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33192.018.0063)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U33192.018.0610)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33192.018.0068)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34120.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Steel Body, 250 PK (U34320.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Aluminum Body, 500 PK (U33600.012.0042)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Steel Body, 500 PK (SCS-62-64MGRT)
- Zoro Select Blind Rivets