Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 3/16 in Dia., 0.710 in - 0.800 in L, Aluminum Body, 4000 PK
Mfr # C-0621B
Zoro # G2577773
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range .250 in - .500 in
Product Information
- Brand Zoro Select
- MFR # C-0621B
- Zoro # G2577773
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 0.710 in - 0.800 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .250 in - .500 in |
Standards | Not Listed |
System of Measurement | Inch |
Finish | Black Phosphate |
Description
3/16X.250-.500 Multi Grip Countersunk Rivet Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07000.087.0600)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (N04104.025.0400)
- ZORO SELECT Hex Nut, M36-1.50, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0150)
- DISCO Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11784PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34180.018.0064)
- ZORO SELECT Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body, 25 PK (9885PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 49/64 in L, Stainless Steel Body, 250 PK (U34185.018.6668)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 100 PK (1901PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-3/8 in L, Aluminum Body, 250 PK (5ZLA4)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33191.012.0042)
- ZORO SELECT Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body, 25 PK (4002PK)
- Zoro Select Blind Rivets