Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 1/8 in Dia., 25/64 in L, Aluminum Body, 500 PK
Mfr # U33620.012.0042
Zoro # G1964667
product price: $9.45
/pk 500, $0.02/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.063 in to 0.125 in
Product Information
- Brand Zoro Select
- MFR # U33620.012.0042
- Zoro # G1964667
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 25/64 in |
Hole Size | 0.129 in to 0.133 in |
Head Dia. | 0.221 in to 0.245 in |
Head Height | 0.042 in |
Drill Size | #30 |
Maximum Hole Diameter | 0.133 in |
Overall Length | 1 1/2 in |
Minimum Hole Diameter | 0.129 in |
Head Diameter Tolerance | +/-0.012 in |
Head Diameter | 15/64 in |
Shank Diameter | 0.125 in |
Body Length Tolerance | -0.004/+0.020 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 1/2 in, Body Length 25/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 15/64 in, Head Angle 120 Degrees , Shear Strength 240 lb, Tensile Strength 280 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-126-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0200)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54701)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 4mm, PK100 (M07800.040.0004)
- ZORO SELECT Clevis Pin, Zinc, 0.625x3 1/2 L, PK5 (WWG-CLPZ-226)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 33/64 in L, Aluminum Body, 500 PK (U33620.012.0044)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 29/64 in L, Aluminum Body, 500 PK (U33620.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 49/64 in L, Stainless Steel Body, 250 PK (U34185.018.6668)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 100 PK (5RLR0)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Steel Body, 100 PK (5RLR3)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34124.018.6668)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- Zoro Select Blind Rivets