Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK
Mfr # U33192.012.0045
Zoro # G2795646
original price:
$14.59
23% off
new price: $11.15
/pk 500, $0.02/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.251 in to 0.312 in
Product Information
- Brand Zoro Select
- MFR # U33192.012.0045
- Zoro # G2795646
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 15/32 in |
Head Dia. | 0.207 in to 0.233 in |
Hole Size | 0.129 in to 0.133 in |
Head Height | 0.031 in |
Drill Size | #30 |
Maximum Hole Diameter | 0.133 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter Tolerance | +/-0.012 in |
Overall Length | 1 35/64 in |
Head Diameter | 7/32 in |
Shank Diameter | 0.125 in |
Minimum Hole Diameter | 0.129 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 35/64 in, Body Length 15/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16200)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (A4010050020Z)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Stainless Steel Body, 500 PK (U33670.012.0041)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440040025)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33192.012.0042)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33192.012.0043)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U33192.012.0048)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Steel Body, 500 PK (U34130.012.0041)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U33191.015.0058)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34142.018.0064)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-66LF)
- Zoro Select Blind Rivets