Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Countersunk Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK
Mfr # U33192.025.0084
Zoro # G2795549
product price: $5.15
/pk 100, $0.05/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/4 in
- Grip Range 0.188 in to 0.250 in
Product Information
- Brand Zoro Select
- MFR # U33192.025.0084
- Zoro # G2795549
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 1/2 in |
Hole Size | 0.257 in to 0.261 in |
Drill Size | F |
Head Dia. | 0.475 in to 0.525 in |
Head Height | 0.08 in |
Overall Length | 1 53/64 in |
Head Diameter Tolerance | +/-0.025 in |
Shank Diameter | 0.188 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 1/2 in |
Maximum Hole Diameter | 0.261 in |
Minimum Hole Diameter | 0.257 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 53/64 in, Body Length 1/2 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 1/2 in, Head Angle 120 Degrees , Shear Strength 460 lb, Tensile Strength 560 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 10 PK (50570)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.062.7200)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 50 PK (M07000.050.0110)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 30 PK (35443)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U33192.025.0088)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U33192.025.0086)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.470 in - 0.550 in L, Aluminum Body, 3000 PK (X-0613B)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U33191.018.0612)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Stainless Steel Body, 5000 PK (SSDS64)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34140.012.0043)
- GOEBEL Blind Rivet, Large Flanged Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBI-56LF)
- Zoro Select Blind Rivets