Shop All Blind Rivets
This Product is Discontinued
Zoro Select
Blind Rivet, Countersunk Head, 13/32 in L, Stainless Steel Body, 7000 PK (Discontinued)
Mfr # B34184.012.0044
Zoro # G2090258
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Type Countersunk
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Grip Range 0.188 in to 0.250 in
- Body Length 13/32 in
Product Information
- Brand Zoro Select
- MFR # B34184.012.0044
- Zoro # G2090258
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Body Length | 13/32 in |
Head Height | 0.04 in |
Head Dia. | 0.207 in to 0.233 in |
Drill Size | #30 |
Hole Size | 0.129 in to 0.133 in |
Minimum Hole Diameter | 0.129 in |
Maximum Hole Diameter | 0.133 in |
Head Diameter | 7/32 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 1 1/2 in |
Shank Diameter | 0.125 in |
Head Diameter Tolerance | +/-0.012 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 1/2 in, Body Length 13/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 420 lb, Tensile Strength 530 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class Grade 51, Mandrel Material Stainless Steel, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.