Shop All Carbon Steel Pipe Fittings
Zoro Select
Blind Raise Face, Carbon Steel, 285 psi
Mfr # 130-010-000
Zoro # G7930142
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Blind Raised Face Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # 130-010-000
- Zoro # G7930142
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Overall Length | 1/2 in |
Nominal Pipe Size | 1 in |
Details
Item | Blind Raise Face |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Blind Raised Face Flange |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Fitting Connection Type | Bolted |
Standards | ASME B16.5 |
Pipe Fitting Connection Type | Bolted |
Temp. Range | -20 Degrees to 100 Degrees F |
Specific Pipe Fitting Shape | Blind Raised Face Flange |
Pipe Fitting Schedule/Class | Class 150 |
Compliance | A105 |
Max. Pressure | 285 psi |
Connection Surface | Raised Face |
Class | Class 150 |
Maximum Operating Pressure | 285 psi |
Description
Blind Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Blind, 1/2 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L1.5)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1" (20814)
- LEGEND VALVE 3" X 3" GALVANIZED NIPPLE (356-204)
- DIXON Ferrule, 0.687 in Nominal, 1 in L, Brass, Domestic (BFM687)
- ZORO SELECT Bushing, Carbon Steel, 150, FNPT x MNPT (5RLE4)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-040)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2751 psi (011-040-000)
- ZORO SELECT Run Tee, Carbon Steel, 1-1/16-12, JIC, PK2 (5RLN4)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-030-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-040)
- MIDWEST FASTENER 1/8IP x 1-1/2" Zinc Plated Steel Nipples 8PK (64743)
- Zoro Select Carbon Steel Pipe Fittings