Shop All Blast Media
Zoro Select
Blast Media, Walnut Shells Type, 50 lb. Sz
Mfr # WS 12-20
Zoro # G7885845
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Walnut Shells
- Media Grit Not Rated
- Nominal Dia. Micron Range 841 to 1680
- Media Container Size 50 lb
- Media Container Box
Product Information
- Brand Zoro Select
- MFR # WS 12-20
- Zoro # G7885845
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 841 to 1680 |
Media Container Size | 50 lb |
Nominal Dia. Range | 0.0330 in to 0.0660 in |
Compatible Mesh Size - Maximum | 20 |
Particle Diameter - Minimum | 841 micron |
Particle Diameter - Maximum | 1,680 micron |
Compatible Mesh Size - Minimum | 12 |
Container Size | 50 lb |
Details
Item | Blast Media |
Media Type | Walnut Shells |
Media Grit | Not Rated |
Media Container | Box |
US Sieve | 12-20 |
Compatible Blast Pressure - Minimum | 40 psi |
Grit | Not Rated |
Compatible Blast Pressure - Maximum | 100 psi |
Abrasive Media Type | Walnut Shells |
Container Type | Box |
Number of Cycles - Minimum | 1 |
Number of Cycles - Maximum | 2 |
Description
Blast Media, Abrasive Media Type Walnut Shells, Grit Not Rated, Container Size 50 lb, Compatible Mesh Size - Minimum 12, Compatible Mesh Size - Maximum 20, Compatible Blast Pressure - Minimum 40 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 1, Number of Cycles - Maximum 2, Container Type Box, Particle Diameter - Minimum 841 micron, Particle Diameter - Maximum 1,680 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Gun Assembly (201381)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45603)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 120 (A009718)
- CONTINENTAL ABRASIVES SB-3 Double Cut Cylindrical With End Cut Tungsten Carbide Burr (CB-SB3D)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 50 lb Sz (AOW 50 Micron)
- ZORO SELECT Blast Media, 2200 lb Container, Bag (GAR80B552200)
- ZORO SELECT 120 Grit Blast Media, Aluminum Oxide (AOB120-50)
- ZORO SELECT Blast Media, Crushed Glass Type, 50 lb. Sz (CG 40-80)
- ZORO SELECT Blast Media, Silicon Carbide, 120 Grit (SCB120-50)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 20-40)
- ECONOLINE Blast Media, Corn Cobb, Size 20/40, 40 lb. (526040Z-40)
- Zoro Select Blast Media