Shop All Blast Media
Zoro Select
Blast Media, Aluminum Oxide, 150 Grit
Mfr # AOB150-50
Zoro # G2648922
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Aluminum Oxide
- Media Grit 150
- Nominal Dia. Micron Range 45 to 106
- Media Container Size 50 lb
- Media Container Bag
Product Information
- Brand Zoro Select
- MFR # AOB150-50
- Zoro # G2648922
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 45 to 106 |
Media Container Size | 50 lb |
Nominal Dia. Range | 0.0017 in to 0.0041 in |
Container Size | 50 lb |
Compatible Mesh Size - Minimum | 140 |
Particle Diameter - Minimum | 45 micron |
Compatible Mesh Size - Maximum | 140 |
Particle Diameter - Maximum | 106 micron |
Details
Item | Blast Media |
Media Type | Aluminum Oxide |
Media Grit | 150 |
Media Container | Bag |
US Sieve | 140 |
Container Type | Bag |
Number of Cycles - Maximum | 8 |
Number of Cycles - Minimum | 6 |
Grit | 150 |
Compatible Blast Pressure - Maximum | 100 psi |
Abrasive Media Type | Brown Aluminum Oxide |
Compatible Blast Pressure - Minimum | 60 psi |
Description
Blast Media, Abrasive Media Type Brown Aluminum Oxide, Grit 150, Container Size 50 lb, Compatible Mesh Size - Minimum 140, Compatible Mesh Size - Maximum 140, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 6, Number of Cycles - Maximum 8, Container Type Bag, Particle Diameter - Minimum 45 micron, Particle Diameter - Maximum 106 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD412600 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GBD412600)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 4x5/8-7/8 (LW2-2)
- AMERICAN HAWK INDUSTRIAL Sandblast Window Film Replacement 23.75"x9" 6 Pack (20061)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 120SC Grit (34194)
- ZORO SELECT 120 Grit Blast Media, Aluminum Oxide (AOB120-50)
- ZORO SELECT Blast Media, Garnet Type, 36 Media Grit (GAR3655)
- ZORO SELECT Blast Media, Soda, 60/200 Grit (SOBMXL-50)
- ZORO SELECT Blast Media, Garnet Type, 100 Media Grit (GAR10055)
- ZORO SELECT Blast Media, Glass Beads, 50 to 80 Grit (GLB5070-50)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 60-140)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 100-200 Grit Fine, 50 Lb Bag (402)
- Zoro Select Blast Media