Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Sq, 316SS, 1/4x1/4 In x 6 ft L
Mfr # 4YTR1
Zoro # G1249525
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25 in
- Width 0.25 in
- Length 72 in
Product Information
- Brand Zoro Select
- MFR # 4YTR1
- Zoro # G1249525
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.25 in |
Length | 72 in |
Length Tolerance | +/-1.000 in |
Width Tolerance | +0.000 in/-0.002 in |
Overall Width | 1/4 in |
Overall Length | 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Square Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 1/4 in Overall Width, Width Tolerance +0.000 in/-0.002 in, 0.25 in Thickness, Thickness Tolerance +0.000/-0.002 In., Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 90,000 psi, Includes Material Certificate No, Standards ASTM A276, ASTM A479, Minimum Temperature Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3 (44580)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 12" L (BULK-FS-F3-16)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 1/2 in Thick, Red (ZUSASSR-F-5)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 10ft Length - Black (20-137-0375)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.5X2-12)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H1.312-36)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.75X2.5-6)
- ZORO SELECT High Strength, SS, 36" Overall L (6F.375X1.25-36)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X.625-36)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.1.88X.75-24)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural (19820)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock