Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Sq, 316 SS, 1 x 1 In x 6 ft L
Mfr # 4YTR8
Zoro # G1375683
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 1 in
- Width 1 in
- Length 72 in
Product Information
- Brand Zoro Select
- MFR # 4YTR8
- Zoro # G1375683
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1 in |
Length | 72 in |
Length Tolerance | +/-1.000 in |
Width Tolerance | +0.000 in/-0.004 in |
Overall Width | 1 in |
Overall Length | 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Square Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 1 in Overall Width, Width Tolerance +0.000 in/-0.004 in, 1 in Thickness, Thickness Tolerance +0/-0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND PRODUCTS Precision Brand®06525 1/8" X 4" X 6" Plastic Masonry Shim #4618 250PC (6525)
- ZORO SELECT Buna-N Round Cord, 1/4" D, 5' L, 90A, Black (ZUSA-RC-930)
- ZORO SELECT Half Round Bar, SS, 12 in Overall L (23634_12_0)
- SWIVEL 11344 0.12 x 2 x 72 in. Aluminium Angle (SW1636634)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.03x4x121)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X1-12)
- ZORO SELECT Rectangular Blank Stock, SS, 36" Overall L (432_36_0)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X4-6)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.75x2x61)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X1.5-12)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.188X1.5-24)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock