Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Rect, SS, 3/4 T x 4 In W x6 ft
Mfr # 4YTX3
Zoro # G2741812
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.75 in
- Width 4 in
- Length 72 in
Product Information
- Brand Zoro Select
- MFR # 4YTX3
- Zoro # G2741812
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 in |
Length | 72 in |
Length Tolerance | +/-0.001 in |
Width Tolerance | +/-0.005 in |
Overall Width | 4 in |
Overall Length | 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-0.001 in, 4 in Overall Width, Width Tolerance +/-0.005 in, 0.75 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479, Minimum Temperature Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_24_36)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Black (1001306)
- PRECISION BRAND Die Button Shim Assortment, 33 Sizes, Pk330 (26989)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 3" W x 3/4" Thick (BULK-PS-PE-230)
- ZORO SELECT Blank Stock, Sq, 316SS, 1/4x1/4 In x 6 ft L (4YTR1)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.375X1-36)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.048x12x124)
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (13905_72_0)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.125X.5-6)
- ZORO SELECT SS Plate 304, 6in Overall L (4p.375x6-6)
- ZORO SELECT Blank Stock, Rect, 304SS, 5/8 Tx1 In x 6 ft (4YUF9)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock