Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Rect, SS, 1/4 T x2 In W x 6 ft
Mfr # 4YTU9
Zoro # G3222405
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25 in
- Width 2 in
- Length 72 in
Product Information
- Brand Zoro Select
- MFR # 4YTU9
- Zoro # G3222405
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 in |
Length | 72 in |
Width Tolerance | +/-0.006 in |
Length Tolerance | +/-0.001 in |
Overall Length | 6 ft |
Overall Width | 2 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-0.001 in, 2 in Overall Width, Width Tolerance +/-0.006 in, 0.25 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479, Minimum Temperature Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/8 in Thick, Yellow (1001328Y)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X5272HT-25)
- E. JAMES Rubber, Neoprene, 1/2"Thick, 12"x12", 50A (380-1/2A)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.03x12x243)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/4Tx2 1/2 Inx6 ft (4YUG9)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X.5-12)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.25X1.25-24)
- ZORO SELECT SS Plate 316, 3 in Overall L (316 SS0.375x3x31)
- ZORO SELECT Square Bar, SS, 12" Overall L (2211_12_0)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx4 In x 6 ft (4YTY5)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock