Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Rect, 304SS, 5/8 Tx1 In x 6 ft
Mfr # 4YUF9
Zoro # G1098036
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.625 in
- Width 1 in
- Length 72 in
Product Information
- Brand Zoro Select
- MFR # 4YUF9
- Zoro # G1098036
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1 in |
Length | 72 in |
Width Tolerance | +/-0.004 in |
Length Tolerance | +/-1.000 in |
Overall Width | 1 in |
Overall Length | 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 1 in Overall Width, Width Tolerance +/-0.004 in, 0.625 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.445" W, 0.945" H (DDA1501-25)
- ZORO SELECT Rubber, Silicone, 1/8 In Thick, 36 x 10 ft. (BULK-RS-S50BFDA-24)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- E. JAMES Rubber Strip, Neoprene, 1/8"Th, 36"x2", 30A (1030-1/8HGXTAPE)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/8 Tx3 In x 6 ft (4YUE2)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.03x12x183)
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L (23634_72_0)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.25X1.25-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X3-12)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.75X1.5-6)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh24x3-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock