Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Rect, 304SS, 3/16 Tx1 Inx 6 ft
Mfr # 4YTY8
Zoro # G1581124
original price:
$32.39
9% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.188 in
- Width 1 in
Product Information
- Brand Zoro Select
- MFR # 4YTY8
- Zoro # G1581124
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1 in |
Length | 72 in |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.004 in |
Overall Length | 6 ft |
Overall Width | 1 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 1 in Overall Width, Width Tolerance +/-0.004 in, 0.188 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.015", Pk20 (MSB015-20)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/2" Dia. (1YVF8)
- E. JAMES Rubber Cord, Buna, 5/8 In Dia, 10 Ft. (CSBUNA-5/8-10)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft (CSNEO-5/16-100)
- ZORO SELECT Square Bar, SS, 36" Overall L (2208_36_0)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.75x2x61)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.048x12x243)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.048x6x63)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H1-12)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.125X.5-36)
- ZORO SELECT SS Plate 316, 3 in Overall L (316 SS0.25x3x31)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock