Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Rect, 304SS, 1/8 Tx3/4 Inx6 ft
Mfr # 4YTX8
Zoro # G2639594
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.125 in
- Width 0.75 in
Product Information
- Brand Zoro Select
- MFR # 4YTX8
- Zoro # G2639594
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 72 in |
Width Tolerance | +/-0.004 in |
Length Tolerance | +/-1.000 in |
Overall Width | 3/4 in |
Overall Length | 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 3/4 in Overall Width, Width Tolerance +/-0.004 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS CE Garolite Sheet - 1/32" Thick x 12" Wide x 24" Long (BULK-CS-GCE-27)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 6 Ft (2HJL6)
- ZORO SELECT Felt Sheet, F7, 3/8 In T, 12 x 12 In (2FHG3)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.015x5x361)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.375X2.5-6)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.075x12x481)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.625x2x61)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.188X.5-36)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.188X3-6)
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L (19634_72_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock