Shop All Shipping Labels
Zoro Select
Blank Square Label Orange 1"W, Pk500
Mfr # 3VCR4
Zoro # G4030372
original price:
$14.05
10% off
new price: $12.59
/pk 500, $0.03/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 1 in
- Label Width 1 in
- Width 1 in
Product Information
- Brand Zoro Select
- MFR # 3VCR4
- Zoro # G4030372
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1 in |
Label Width | 1 in |
Width | 1 in |
Label Height | 1 in |
Description
Square Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Square, Label Width 1 in, Language No Text, Number of Labels 500, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Square Label, Write on Surface Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTIE.COM 12 Inch White Pull-Tight Security Seal 100PK (640125)
- START INTERNATIONAL Tape Dispenser for Protective Film, 2 In (ZCM1000NM)
- ISM/CCC Stick Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown (1602-5033)
- ENCORE PACKAGING Filament Dispenser (EP-600)
- ZORO SELECT DOT Label, Black/White, 4 In. W, PK25 (8V072)
- ZORO SELECT Blank Dot Label Orange 1"W, Pk1000 (3VCN7)
- ZORO SELECT DOT Label, White/Green, 4 In. W, PK25 (8EYG7)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK500 (8U811)
- ZORO SELECT DOT Label, 4 In. H, Black/Orange, PK25 (9R618)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Toxic, PK500 (9P353)
- BSC PREFERRED 2 x 3'' - ''Hardware Enclosed'' Fluorescent Red Labels (S-1125)
- Zoro Select Shipping Labels