Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Yellow, PK1000
Mfr # 61KU74
Zoro # G506898184
product price: $37.35
/pk 1000, $0.04/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Tag Number #1
- Tag Height 2 3/4 in
- Tag Width 1 3/8 in
Product Information
- Brand Zoro Select
- MFR # 61KU74
- Zoro # G506898184
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 2 3/4 in |
Tag Width | 1 3/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Wired |
Tag Number | #1 |
Card Stock Gauge | 13 Points |
Tag Color | Yellow |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 13 Points, Tag Color Yellow, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025979A)
- SCOTCH Box Sealing Tape, Acrylic, PK36 (313)
- BROWNLINE Month/Page Twin Wirebound Wall Calenda (C173122)
- ARROW FASTENER Co. .38in. JT21 Staples 276 (AR309998)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT62)
- ZORO SELECT 2-3/8" x 4-3/4" Orange Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ3)
- ZORO SELECT 1-7/8" x 3-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY7)
- ZORO SELECT 2-5/8" x 5-1/4" Green Paper Wire Tag, Pk1000 (1GYU9)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ2)
- ZORO SELECT 2-3/8" x 4-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX1)
- AVERY Tags, Shipping, #5, Plain, Mla 1000PK (AVE12305)
- Zoro Select Package Labels & Shipping Equipment