Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Yellow, PK1000
Mfr # 61KU04
Zoro # G406898222
product price: $32.95
/pk 1000, $0.03/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #2
- Tag Height 3 1/4 in
- Tag Width 1 5/8 in
Product Information
- Brand Zoro Select
- MFR # 61KU04
- Zoro # G406898222
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 3 1/4 in |
Tag Width | 1 5/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Strung |
Tag Number | #2 |
Card Stock Gauge | 13 Points |
Tag Color | Yellow |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #2, Tag Height 3 1/4 in, Tag Width 1 5/8 in, Card Stock Gauge 13 Points, Tag Color Yellow, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printer Flexible Build Plate (BP40-FLX-02)
- QUARTET Brilliance Glass Dry-Erase Boards, 72 x 48, White Surface (G27248W)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 42", Kraft, 20/Bundle (22XK49)
- BAND-IT Tielok Ii Hand Tool (A91079)
- ZORO SELECT 3-1/8" x 6-1/4" Red Paper Wire Tag, Pk1000 (1GYR9)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU84)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ7)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT23)
- ZORO SELECT 2-1/8" x 4-1/4" Orange Paper Wire Tag, Pk1000 (1GYY3)
- ZORO SELECT 2-5/8" x 5-1/4" White Paper Wire Tag, Pk1000 (1GYV8)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA3)
- Zoro Select Package Labels & Shipping Equipment