Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Yellow, PK1000
Mfr # 61KT34
Zoro # G206898187
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #2
- Tag Height 3 1/4 in
- Tag Width 1 5/8 in
Product Information
- Brand Zoro Select
- MFR # 61KT34
- Zoro # G206898187
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 3 1/4 in |
Tag Width | 1 5/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Plain |
Tag Number | #2 |
Card Stock Gauge | 13 Points |
Tag Color | Yellow |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #2, Tag Height 3 1/4 in, Tag Width 1 5/8 in, Card Stock Gauge 13 Points, Tag Color Yellow, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS RediRite HolderPortable Desktop, Gray (SAU11017)
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1/2in W (P-220P)
- POST-IT Note, Post, It, 4"X6", Ast, PK5 (660RPA)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 24", Kraft, 10/Bundle (22XM38)
- ZORO SELECT 1-3/8" x 2-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY2)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KU18)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ7)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU29)
- ZORO SELECT 2-1/8" x 4-1/4" Orange Paper Wire Tag, Pk1000 (1GYY3)
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL7)
- QUALITY RESOURCE GROUP Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK100 (T612-Y)
- Zoro Select Package Labels & Shipping Equipment