Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Orange, PK1000
Mfr # 61KU79
Zoro # G706898175
product price: $41.99
/pk 1000, $0.04/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Tag Number #3
- Tag Height 3 3/4 in
- Tag Width 1 7/8 in
Product Information
- Brand Zoro Select
- MFR # 61KU79
- Zoro # G706898175
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 3 3/4 in |
Tag Width | 1 7/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Wired |
Tag Number | #3 |
Card Stock Gauge | 13 Points |
Tag Color | Orange |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #3, Tag Height 3 3/4 in, Tag Width 1 7/8 in, Card Stock Gauge 13 Points, Tag Color Orange, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPLOGLE GLOBES Replogle Globes® The Atlantis Globe (33801)
- UNI-BALL Pen, Uniball, Roller, 0.7Mm, Be, PK12 (UBC60103)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, Black (QI003556.B)
- BIC Highlighter, Fluorescent Blue, PK12 (BICBL11BE)
- ZORO SELECT 2-5/8" x 5-1/4" White Tyvek Wire Tag, Pk1000 (1HAA7)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KU21)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT58)
- ZORO SELECT Blank Shipping Tag, Paper, Red, PK1000 (61KT53)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KU10)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ2)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Orange, 1000/Case (G11041H)
- Zoro Select Shipping Tags