Shop All Key Rings
Zoro Select
Blank Replacement Key Tag, White, 100 PK
Mfr # 33J873
Zoro # G4654867
product price: $23.39
/pk 100, $0.23/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reusable, Shamrock
- Material Plastic
- Color White
- Width (In.) 1 1/4 in
- Height 1-1/4"
Product Information
- Brand Zoro Select
- MFR # 33J873
- Zoro # G4654867
- UPC # 190735465387
- Country of Origin China
- Category Key Rings
Dimensions
Width (In.) | 1 1/4 in |
Height | 1-1/4" |
Height (In.) | 1 1/4 in |
Details
Item | Blank Replacement Key Tag |
Type | Reusable, Shamrock |
Material | Plastic |
Color | White |
Snap Hook | Integral Plastic |
Description
Blank Replacement Key Tag, Shamrock, Reusable, Height (In.) 1-1/4, Width (In.) 1-1/4, White, Integral Plastic Snap Hook, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" White Nylon Plastic Flush Head Hole Plugs 6PK (69454)
- ZORO SELECT Channel Magnet, 7 lb. Pull, PK2 (3DYC4)
- EKENA MILLWORK 23 3/4W x 23 3/4H x 3/8T Wood Hobby Board, Hickory (HBW24X24X375AHI)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (NMS-SW2)
- ZORO SELECT Key Tag Numbered 61 to 120, White, 60 PK (33J877)
- ZORO SELECT Wrist Coil Key Ring, Red, 10 PK (25PA23)
- ZORO SELECT Badge Holder, Black, 10 PK (25DU69)
- ZORO SELECT Restroom Key Tag, Women (33J893)
- ZORO SELECT Badge Holder, Blue, 10 PK (25DU61)
- ZORO SELECT Carabineer Key Holder, Black (25PA28)
- PRO-LOK ProLok: 7-Pin Tubular Pick (PRL-PKX-A1)
- Zoro Select Key Rings