Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank, Rect, SS, 3/16 T x1 In W x 6 ft L
Mfr # 4YTU5
Zoro # G2939124
original price:
$42.57
18% off
new price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.188 in
- Width 1 in
- Length 72 in
Product Information
- Brand Zoro Select
- MFR # 4YTU5
- Zoro # G2939124
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1 in |
Length | 72 in |
Width Tolerance | +/-0.004 in |
Length Tolerance | +/-0.001 in |
Overall Width | 1 in |
Overall Length | 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-0.001 in, 1 in Overall Width, Width Tolerance +/-0.004 in, 0.188 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479, Minimum Temperature Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/2" Dia. (1UTY9)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878910)
- ONLINEMETALS 0.5625" Aluminum Round Bar 6061-T6511-Extruded (17820)
- ONLINEMETALS 0.75" Nylon Round Rod Nylatron GS (6701)
- ZORO SELECT SS Plate 304, 18 in Overall L (304 SS0.09x4x181)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X.75-12)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.188X4-72)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.015x4x361)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F2X3-36)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X2.5-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.5X.75-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock