Shop All Shipping Labels
Zoro Select
Blank Dot Label Pink 1/2", Pk1000
Mfr # 3VCL7
Zoro # G4504227
original price:
$8.75
9% off
new price: $7.89
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 1/2 in
- Width 1/2 in
- Language No Text
Product Information
- Brand Zoro Select
- MFR # 3VCL7
- Zoro # G4504227
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Label Diameter | 1/2 in |
Description
Dot Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Pink, Label Diameter 1/2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Dot Label, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 5", Kraft, 25/Bundle (11R324)
- EXPO Expo® Dry Erase Markers, Green, 12/Case (BDEMARKERGN)
- ALLIANCE RUBBER Rubber Bands, Size #64, Orange (37646)
- SHARPIE Marker, Wet Erase, Chalk, Medium, 3/PK, GN/OE/Violet PK (SAN2103006)
- ZORO SELECT Blank Dot Label Red 1/2"W, Pk1000 (3VCL8)
- ZORO SELECT Blank Dot Label Orange 1/4"W, Pk1000 (3VCL1)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK250 (8EZ60)
- ZORO SELECT DOT Label Radioactive II Black, Red/White, Yellow, Pk100 (9FEF2)
- ZORO SELECT Blank Dot Label Green 3/4"W, Pk1000 (3VCN1)
- ZORO SELECT DOT Label, 6 In. H, 6 In. W, PK250 (8ZJW5)
- ZORO SELECT DOT Label, 4 In. H, Black/Red, White, PK100 (9WY51)
- Zoro Select Package Labels & Shipping Equipment