Shop All Aluminum Sheets
Zoro Select
Blank, Aluminum, 6061, 3/8 x 8 x 8 In
Mfr # SB-6061-0375-08-08
Zoro # G1027241
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 6061
- Finish Mill
- Temper T651
- Length Tolerance +/-0.002 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # SB-6061-0375-08-08
- Zoro # G1027241
- UPC # 847554027172
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 8" |
Length | 8" |
Length Tolerance | +/-0.002 in |
Width Tolerance | +/-0.002 in |
Width and Length | 8 in x 8 in |
Overall Width | 8 in |
Overall Length | 8 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 8 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Includes Material Certificate Yes, Standards ASTM B209, ASTM B211, Shape Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.625", Pk19 (25160)
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 3/8" Thick x 24" Width x 12" Length - Black (21-100)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 3 Ft L (3ANG2)
- ZORO SELECT Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (BULK-RS-H40-924)
- ZORO SELECT Blank, Aluminum, 6061, 1 x 4 x 12 In (SB-6061-1000-04-12)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 12 x 24 In (SB-6061-0250-12-24)
- ZORO SELECT Blank, Aluminum, 6061, 1/2 x 12 x 12 In (SB-6061-0500-12-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.25X4-24)
- ZORO SELECT Aluminum Sheet 3003, 12 in Overall L (8086_12_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.625X1-24)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 6 Ft (61F.75X1.25-72)
- Zoro Select Aluminum Sheets