Shop All Straight Blade Connectors
Zoro Select
Blade Connector, Yellow/White, 15A, Marine
Mfr # BRY5269NCSY
Zoro # G4438981
product price: $22.20
/ea
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-15R
- NEMA Plug Configuration - Plugs and Receptacles 5-15R
Product Information
- Brand Zoro Select
- MFR # BRY5269NCSY
- Zoro # G4438981
- UPC # 00781786134119
- Country of Origin China
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245 in to 0.655 in |
Overall Length | 2.95 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.25 in |
For Maximum Cable Diameter | 0.66 in |
Display Size | Standard Sized Product |
Length | 2.95 in |
Width | 1.52 in |
Height | 1.38 in |
Description
Straight Blade Connector, Current Rating 15 A, Housing Color Yellow, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.25 in, Grade Marine, Grounding Grounded, Housing Material Nylon, IP Rating Not Rated, Market Commercial, Industrial, Maximum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-15-R)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 30A (6GNY6)
- EATON CUTLER-HAMMER 1-Pole, ON/OFF Locking Provision, Non-Padlockable, Circuit Breaker Handle Lock (CHLO)
- FLEX-STRUT Corner, 3-1/2" x 4-1/8", 4-Hole (FS-5123 E/G)
- ZORO SELECT Blade Connector, Black/Wht, 20A, Industrial (BRY5469NC)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- ZORO SELECT Blade Connector, Transparent, 20A, Hospital (8369T)
- ZORO SELECT Connector, 10-50R, 50A, 125/250V (C1050DF)
- ZORO SELECT Blade Connector, Black, 15A, Industrial (5269B)
- ZORO SELECT Blade Connector, Black/White, 20A (BRY5369NC)
- AC WORKS NEMA 5-15/20R 15/ 20A 125V Household Female Connector with UL, C-UL Approval (AS520R)
- Zoro Select Straight Blade Connectors