Shop All Straight Blade Connectors
Zoro Select
Blade Connector, Transparent, 15A, Hospital
Mfr # 8269T
Zoro # G4439018
product price: $24.17
/ea
$24.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-15R
- NEMA Plug Configuration - Plugs and Receptacles 5-15R
Product Information
- Brand Zoro Select
- MFR # 8269T
- Zoro # G4439018
- UPC # 781786672741
- Country of Origin China
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245 in to 0.655 in |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.25 in |
For Maximum Cable Diameter | 0.66 in |
Minimum Wire Size | 18 AWG |
Overall Length | 2.95 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Clear, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.25 in, Grade Hospital Grade, Grounding Grounded, Housing Material Thermoplastic Elastomer, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- REMKE Cord Grip, Int Thrd, 1", .875-1.00, Mesh (RSRF-316-E)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches (GS2AE8)
- KABLE KONTROL Avery Dennison® Ladder Cable Ties - 11" Long Bar Lock - Natural - 40 Lbs Tensile Strength - 1000 pc Pack (CT6011-NT-1000)
- ZORO SELECT Blade Connector, Black, 15A, Industrial (5269B)
- ZORO SELECT Blade Connector, Transparent, 20A, Hospital (8369T)
- ZORO SELECT Blade Connector, Black/White, 20A (BRY5369NC)
- ZORO SELECT Blade Connector, Blk/Wht, 15A, Industrial (BRY5669NC)
- ZORO SELECT Connector, 14-50R, 50A, 125/250V (C1450DF)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- EATON WIRING DEVICES Connector Comm Yellow 15A 125V (4882-BOX)
- Zoro Select Straight Blade Devices