Shop All Straight Blade Connectors
Zoro Select
Blade Connector, Black/Wht, 15A, Industrial
Mfr # BRY5269NC
Zoro # G4438990
product price: $24.31
/ea
$24.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-15R
- NEMA Plug Configuration - Plugs and Receptacles 5-15R
Product Information
- Brand Zoro Select
- MFR # BRY5269NC
- Zoro # G4438990
- UPC # 00781786005945
- Country of Origin China
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245 in to 0.655 in |
For Maximum Cable Diameter | 0.66 in |
Minimum Wire Size | 14 AWG |
For Minimum Cable Diameter | 0.3 in |
Maximum Wire Size | 10 AWG |
Display Size | Standard Sized Product |
Width | 1.52 in |
Length | 2.95 in |
Height | 1.38 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Moisture Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, Grounding Grounded, Housing Material Nylon, IP Rating Not Rated, Market Industrial, Maximum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NBK)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5DN)
- ZORO SELECT Blade Connector, Yellow/White, 20A, Marine (BRY5369NCSY)
- ZORO SELECT Blade Connector, Black/White, 20A (BRY5369NC)
- ZORO SELECT Blade Connector, Black, 15A, Industrial (5269B)
- ZORO SELECT Straight Blade Connector, 2 Poles, 3 Wires (9650NC)
- ZORO SELECT Blade Connector, Transparent, 20A, Hospital (8369T)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- Zoro Select Straight Blade Connectors