Shop All Plastic Sheets
Zoro Select
Black UHMW Sheet Stock 24" L x 24" W x 0.375" Thick
Mfr # PS-UHMW-RCY-11
Zoro # G2585396
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW
- Plastic Thickness 0.375"
- Plastic Width 24"
- Plastic Length 24"
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-RCY-11
- Zoro # G2585396
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 24" |
Length | 24" |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 24 in W x 24 in L |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 67D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.5-72)
- ZORO SELECT Oil Hard Drill Rod, O1, 19/64, 0.2968 In (O1D19646)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.187" Thick (BULK-PS-PP-575)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 24 X 48 (SACR.250CEPE-24X48)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-UHMWB-7)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.250" Thick (BULK-PS-PP-41)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAX3)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.063" Thick (1NLV7)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 2" Thick (BULK-PS-UHMW-230)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.250" Thick (1UTT9)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 1" Thick (BULK-PS-UHMW-258)
- Zoro Select Plastic Sheets