Shop All Plastic Sheets
Zoro Select
Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick
Mfr # PS-UHMW-ESD-20
Zoro # G2594121
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW
- Plastic Thickness 0.250"
- Plastic Width 12"
- Plastic Length 12"
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-ESD-20
- Zoro # G2594121
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 12" |
Width | 12" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 12 in L |
Description
Sheet Stock, UHMW Polyethylene, Grade Antistatic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cored Bar, Pwdr Brnze, Unfnsh OD 3 In (ET1624)
- ZORO SELECT White PTFE Sheet Stock 48" L x 24" W x 0.500" Thick (G15-.50F-24X48)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 5/8" Dia. (22JM59)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.078" Thick (1UTK1)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-ESD-26)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 0.250" Thick (PS-UHMW-ESD-22)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (PS-UHMW-ESD-224)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 2" W x 0.062" Thick (4CCZ7)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.375" Thick (BULK-PS-UHMW-65)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.250" Thick (1ZAT5)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-CAC-15)
- Zoro Select Plastic Sheets