Shop All Plastic Sheets
Zoro Select
Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/8" Thick
Mfr # PS-UHMW-ESD-12
Zoro # G4381845
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/8"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color Black
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-ESD-12
- Zoro # G4381845
- UPC # 193005028787
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 60D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-PET-7)
- ZORO SELECT Felt Sheets (BULK-FS-F1-66)
- USA INDUSTRIALS HDPE Plastic Sheet 2 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PE-323)
- ZORO SELECT Air Hard Flat Stock, A2, 3/4In Wx36In L (A2116346)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-74)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-PS-PE-833)
- ZORO SELECT White PTFE Film Stock 24" L x 24" W x 0.020" Thick (G15-20F-24X24)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.750" Thick (1ZAZ2)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 1.500" Thick (1ZAN5)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (3HMN4)
- WARP BROTHERS Poly-Cover Sheeting, 100 ft L, 20 ft W, 4 mil Thick, Plastic, Clear (4X20-C)
- Zoro Select Plastic Sheets