Shop All Plastic Rods
Zoro Select
Black UHMW Polyethylene Plastic Bar 48" L, 4" W
Mfr # BULK-PS-UHMWB-489
Zoro # G7774110
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Length 48"
- Color Black
- Tensile Strength (PSI) 4,400 psi
- Width 4"
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMWB-489
- Zoro # G7774110
- UPC # 193005896126
- Country of Origin China
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 4" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Nominal Size | 4 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Length | 4 ft |
Plastic Width Tolerance | +/-0.250 in |
Plastic Width | 4 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9270-M)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-318)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/64, 0.1406 In (O1D9646)
- POLY-AMERICA Poly Film 12X200Ft 1.5Mil Clr (CF01512-200C)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/4" Dia. (BULK-PR-PTFE-127)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1" Dia. (2XMH1)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 1-1/4" Dia. (6NEX4)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVF4)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/16" Dia. (69645104)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/8" Dia. (68976104)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3" Dia. (69598104)
- Zoro Select Plastic Rods