Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 5 ft. L, 4-1/2" Dia.
Mfr # 69594104
Zoro # G5652427
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Black Virgin
- Color Black
- Tensile Strength (PSI) 5800
- Max. Temp. (F) 180 Degrees F
Product Information
- Brand Zoro Select
- MFR # 69594104
- Zoro # G5652427
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 4-1/2" |
Length | 5 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.450/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 4 1/2 in |
Nominal Size | 4 1/2 in dia x 5 ft L |
Plastic Length | 5 ft |
Plastic Diameter Tolerance | +0.450/-0.000 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 4 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZBB3)
- ZORO SELECT Felt Strip, Poly, 3/8 In T, 1 x 12 In (2HVA5)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/8" Dia. (2XMK8)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 12 x 24 In (SB-6061-0250-12-24)
- ZORO SELECT Black Acetal Rod Stock 1 ft L, 3/8 in Dia. (BULK-PR-ACB-98)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1-1/2" Dia. (69651127)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 3" Dia. (BULK-PR-UHMW-107)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1-3/4" Dia. (G15-TRCE-1.75-3)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/4" Dia. (2XPE7)
- ZORO SELECT Gray PVC Rod Stock 10 ft. L, 5/8" Dia. (68986127)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 3/4" Dia. (22JM33)
- Zoro Select Plastic Rods