Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 5 ft. L, 2" Dia.
Mfr # 69623104
Zoro # G6034082
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Type Black Virgin
- Diameter 2 in
- Length 5 ft
- Color Black
Product Information
- Brand Zoro Select
- MFR # 69623104
- Zoro # G6034082
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 5 ft |
Diameter Tolerance | +0.200/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.200/-0.000 in |
Plastic Diameter | 2 in |
Plastic Length | 5 ft |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 2 in dia x 5 ft L |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 2 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9632-M)
- ONLINEMETALS 1.875" Aluminum Round Bar 6061-T6511-Extruded (1097)
- E. JAMES Sheet Rubber, 1/32, 6" x 6" tape Viton, 350-1/32PTAPE (350-1/32PTAPE)
- ZORO SELECT Black HDPE Plastic Sheet Stock 48" L x 6" W x 3/4" Thick (BULK-PS-PE-968)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1-3/4" Dia. (BULK-PT-PC-33)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1/2" Dia. (1YVF2)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1/2" Dia. (BULK-PR-ACB-7)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/8" Dia. (22JM55)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1" Dia. (69635104)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1-3/4" Dia. (G15-TRCE-1.75-3)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1-1/2 in Dia. (BULK-PR-PP-45)
- Zoro Select Plastic Rods