Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 5 ft. L, 2-1/2" Dia.
Mfr # 69609104
Zoro # G6041940
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Black Virgin
- Color Black
- Tensile Strength (PSI) 5800
- Diameter Tolerance +0.250/-0.000 in
Product Information
- Brand Zoro Select
- MFR # 69609104
- Zoro # G6041940
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2-1/2" |
Length | 5 ft. |
Diameter Tolerance | +0.250/-0.000 in |
Length Tolerance | +/-0.250 in |
Nominal Size | 2 1/2 in dia x 5 ft L |
Plastic Diameter | 2 1/2 in |
Plastic Diameter Tolerance | +0.250/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 5 ft |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 2 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT Silicone Sheet, 60A, 12"x12"x1/16", White (BULK-RS-S60WFDA-9)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 3/8" Thick (BULK-PS-UHMW-519)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 3/16" Thick x 2" Wide x 10ft. Long (BULK-RS-S60-114)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVP9)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 1-3/8" Dia. (69619104)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 2-1/2" Dia. (1YVL4)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 5/8" Dia. (69649127)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/16" Dia. (BULK-PR-PTFE-118)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMWB-489)
- ZORO SELECT Clear Polycarbonate Rod Stock 6 ft. L, 1/4" Dia. (2XPW9)
- Zoro Select Plastic Rods