Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 5 ft. L, 1-3/8" Dia.
Mfr # 69619104
Zoro # G6038501
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Black Virgin
- Color Black
- Tensile Strength (PSI) 5800
- Min. Temp. (F) -22 Degrees F
Product Information
- Brand Zoro Select
- MFR # 69619104
- Zoro # G6038501
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-3/8" |
Length | 5 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.138/-0.000 in |
Plastic Length | 5 ft |
Plastic Diameter | 1 3/8 in |
Plastic Diameter Tolerance | +0.138/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 1 3/8 in dia x 5 ft L |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N Rubber Roll - 70A - 1/4" Thick x 12" Wide x 10 ft. Long (BULK-RS-H70-201)
- TRIM-LOK Lid Seal, Foam Double Bulb, 25 ft.L x 1.5"W x 0.5"H (X402BT-25)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-7)
- ALOMA SS Shim, Type C, 0.050In, 300 Series, PK20 (C - 0.050)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVP7)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia. (1YVK7)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/4" Dia. (2XMH7)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 2-1/4" Dia. (BULK-PT-PC-41)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1/2" Dia. (1YVF2)
- PROFESSIONAL PLASTICS Natural Phenolic Rod 48 L, 1.5 W (RPAPNA1.500X48.000XXX)
- Zoro Select Plastic Rods