Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 3 ft. L, 2-1/2" Dia.
Mfr # 1YVL4
Zoro # G1163486
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Black Virgin
- Color Black
- Tensile Strength (PSI) 5800
- Diameter Tolerance +0.250/-0.000 in
Product Information
- Brand Zoro Select
- MFR # 1YVL4
- Zoro # G1163486
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2-1/2" |
Length | 3 ft. |
Diameter Tolerance | +0.250/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Length | 3 ft |
Nominal Size | 2 1/2 in dia x 3 ft L |
Plastic Diameter Tolerance | +0.250/-0.000 in |
Plastic Diameter | 2 1/2 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Diameter 2 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/4 in W (14H.25-12)
- NORTON ABRASIVES 16' Paintable Blue Plastic Sheeting (3345)
- ZORO SELECT Buna-N Round Cord, 10 mm D, 5' L, 70A, Black (ZUSA-RC-1323)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/2 In Hex x 6 Ft (2HJN7)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 5-1/2" Dia. (69592104)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 5/8" Dia. (1YVP6)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 3" Dia. (6NEV9)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRCE-.5-1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 6" Dia. (2XMK1)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMWB-489)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 5" W (BULK-PS-UHMW-305)
- Zoro Select Plastic Rods