Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 10 ft. L, 1-1/4" Dia.
Mfr # 6NEU5
Zoro # G1977302
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Black Virgin
- Color Black
- Tensile Strength (PSI) 5800
- Max. Temp. (F) 180 Degrees F
Product Information
- Brand Zoro Select
- MFR # 6NEU5
- Zoro # G1977302
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Length | 10 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.125/-0.000 in |
Plastic Diameter Tolerance | +0.125/-0.000 in |
Plastic Length | 10 ft |
Nominal Size | 1 1/4 in dia x 10 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 1 1/4 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 1 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Red (ZUSASSR-6)
- ZORO SELECT Rubber, SBR, 3/8 Th x 12 In W, 25 Ft, Black (BULK-RS-SBRHS60-86)
- ZORO SELECT Rubber, Vinyl, 1/4 In Th, 36 Inx10 Ft (BULK-RS-PVC70-41)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.063" Thick (BULK-PS-PP-559)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 3" Dia. (6NEV9)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 2-1/2" Dia. (1YVL4)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 3" Dia. (1YVL6)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1" Dia. (22JM45)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/2 in Dia. (BULK-PR-CPVC-9)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/4" Dia. (69642104)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-PTFE-51)
- Zoro Select Plastic Rods