Shop All Plastic Sheets
Zoro Select
Black PTFE Plastic Sheet 48" L x 24" W x 1/4" Thick
Mfr # PS-PTFEB-1
Zoro # G4387077
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PTFE
- Plastic Thickness 1/4"
- Plastic Width 24"
- Plastic Length 48"
- Plastic Color Black
Product Information
- Brand Zoro Select
- MFR # PS-PTFEB-1
- Zoro # G4387077
- UPC # 193005010607
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Nominal Size | 24 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Round Cord, 3/4" D, 5' L, 70A, Black (ZUSA-RC-859)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1 1/2 in Inside Dia, 2 1/2 in Outside Dia (63939104)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx36In L (O11216)
- ZORO SELECT Clear PETG Tube Stock 2 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PETG-57)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.375" Thick (PS-PC-SR-196)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.063" Thick (1UTR8)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (3HMN4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.060" Thick (BULK-PS-PC-571)
- ZORO SELECT clear Polycarbonate Film Stock 48" L x 24" W x 0.015" Thick (BULK-PF-PC-66)
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.001" Thick (BULK-PF-PI-10)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-UHMW-452)
- Zoro Select Plastic Sheets