Shop All Plastic Sheets
Zoro Select
Black PTFE Plastic Sheet 12" L x 12" W x 1/4" Thick
Mfr # PS-PTFEB-9
Zoro # G4373707
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PTFE
- Plastic Thickness 1/4"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Black
Product Information
- Brand Zoro Select
- MFR # PS-PTFEB-9
- Zoro # G4373707
- UPC # 193005008857
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Description
Plastic Sheet, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/4" Thick (PS-UHMW-RCY-27)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-PP-7)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC5.000X5.250)
- ZORO SELECT Brass Round Bar 360-H02 (20385_24_0)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.063" Thick (PS-NYLB-217)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick (PS-CACT-37)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.020" Thick (BULK-PF-PC-68)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.063" Thick (1UTU2)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-CS-GCE-301)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-ACR-1)
- ZORO SELECT White UHMW Roll Stock 54 ft. L x 12" W x 0.005" Thick (4CCV4)
- Zoro Select Plastic Sheets