Shop All Plastic Sheets
Zoro Select
Black Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick
Mfr # BULK-PS-PCC-13
Zoro # G200399338
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Plastic Material Polycarbonate
- Plastic Thickness 1/4"
- Plastic Width 24"
- Plastic Length 48"
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCC-13
- Zoro # G200399338
- UPC # 193005064020
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERCRAT Drill Rod, 3/8, Round, W-1, 3 ft. L (W1D386)
- PROFESSIONAL PLASTICS Nylon MD Sheet - Extruded 6/6, 0.062 Thick, 24 X 48 (SNYLMD.062EXT-24X48)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (61S.375-24)
- USA INDUSTRIALS FDA Viton Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-V100S-2)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-PS-PE-833)
- ZORO SELECT White Acetal Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-AC-5)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.250" Thick (1ZAJ2)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1YZZ8)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 1/4" Thick (PS-PC-SR-34)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-PE-925)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 3/8" Thick (BULK-PS-UHMW-165)
- Zoro Select Plastic Sheets