Shop All Plastic Sheets
Zoro Select
Black Polycarbonate Plastic Sheet 24" L x 24" W x 1/8" Thick
Mfr # BULK-PS-PCC-5
Zoro # G000399347
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Plastic Material Polycarbonate
- Plastic Thickness 1/8"
- Plastic Width 24"
- Plastic Length 24"
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCC-5
- Zoro # G000399347
- UPC # 193005063948
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 24 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 70A (BULK-RS-RSBR60-7)
- ZORO SELECT Grating Clip, 316 Stainless Steel, 100 PK (SSGTW)
- ZORO SELECT Dark Gray PVC Type 1 Angle Stock, 60 in L, 0.187 in T, 7,300 psi, Smooth (1UNJ1)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/8" Dia. (7318_72_0)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 0.250" Thick (G15-.25F-24X24)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 1/4" Thick (BULK-PS-PC-41)
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-PC-321)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 1.000" Thick (BULK-PS-PP-9)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 12" W x 0.050" Thick (4CDH4)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.500" Thick (1ZAJ8)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-PTFE-304)
- Zoro Select Plastic Sheets