Shop All Plastic Sheets
Zoro Select
Black Nylon 6/6 Sheet Stock 24" L x 12" W x 0.063" Thick
Mfr # PS-NYLB-218
Zoro # G3468227
original price:
$15.19
9% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Nylon 6/6
- Plastic Thickness 0.063"
- Plastic Width 12"
- Plastic Length 24"
Product Information
- Brand Zoro Select
- MFR # PS-NYLB-218
- Zoro # G3468227
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 24" |
Width | 12" |
Nominal Size | 12 in W x 24 in L |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Details
Description
Sheet Stock, Nylon 6/6, Grade MDS-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, Black, Plastic Clarity Opaque, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 220 Degrees F, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL00.75XOH)
- ZORO SELECT White UHMW-PE Rectangle Stock 4 ft. L, 4" W (BULK-PS-UHMW-284)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 in Inside Dia, 2 in Outside Dia (1UWR4)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/8 ID, Pk10 (44795)
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-65)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick (PS-CACT-25)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/32" Thick (BULK-PS-PS-566)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-71)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.005" Thick (G15-5F-6X5)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.125" Thick (BULK-PS-PP-39)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.250" Thick (1UTN8)
- Zoro Select Plastic Sheets