Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 6x18
Mfr # 793MN6
Zoro # G808661530
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side A Thread Type NPT
- Maximum Operating Pressure 300 psi @ 150 Degrees F
- Overall Length 18 in
- Metal Pipe Construction Welded
Product Information
- Brand Zoro Select
- MFR # 793MN6
- Zoro # G808661530
- Country of Origin Viet Nam
- Category Black Pipe Fittings
Dimensions
Overall Length | 18 in |
Outside Diameter | 6 5/8 in |
Nominal Pipe Size | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kelston(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS13492-4-BN)
- ZORO SELECT Cross, 304 SS, 2 in Pipe Size, Buttweld (4381011810)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Plug (704039-06)
- CHICAGO FAUCET Green Power Adapter (242.568.00.1)
- ZORO SELECT Black Nipple, Welded, 3/4x1 1/2 (793MX1)
- ZORO SELECT 1" Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV8)
- ZORO SELECT 1" Malleable Iron Cap Class 300 (1LBZ8)
- ZORO SELECT 1/4" x 1/8" Black Forged Steel Bushing Class 3000 (1MNJ3)
- ZORO SELECT 3" Malleable Iron Union Class 300 (1LCB3)
- ZORO SELECT 3" Malleable Iron 90 Degree Elbow Class 150 (2WJ98)
- ZORO SELECT 2" Black Forged Steel Cross Class 3000 (1MMZ8)
- Zoro Select Fittings