Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 3/4x3
Mfr # 793MX4
Zoro # G108661742
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Maximum Steam Pressure 150 psi @ 350 Degrees F
- Finish/Coating Black
- Metal Pipe Construction Welded
- Pipe Weld Type Electric Resistance Weld
Product Information
- Brand Zoro Select
- MFR # 793MX4
- Zoro # G108661742
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Overall Length | 3 in |
Details
Standards | ASTM A733 |
Item | Nipple |
Maximum Steam Pressure | 150 psi @ 350 Degrees F |
Finish/Coating | Black |
Metal Pipe Construction | Welded |
Pipe Weld Type | Electric Resistance Weld |
Side A Thread Type | NPT |
Maximum Operating Temperature | 350 Degrees F |
Schedule | Schedule 40 |
Side B Connection Type | Unthreaded |
Manufacture Location | Globally Sourced |
Application | Air, Natural Gas, Non-Potable Water |
Side A Gender | Male |
Minimum Operating Temperature | -20 Degrees F |
Side A Connection Type | Threaded |
Thread Configuration | Threaded on One End |
Material | Steel |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Fitting Compatibility | Schedule 40 |
Wall Thickness | 0.113 in |
Material Grade | Grade B |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Box Mount 120 Vac/24 Vac 50 (EL154)
- T&S BRASS Cartridge, Cerama Cold (012447-25NS)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (817ETBN-3)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1 1/2 in Pipe Size (401133)
- ZORO SELECT 1-1/2" Black Steel Slip On Flange (FLCS1RFSO112)
- ZORO SELECT Black Nipple, Welded, 1/8x12 (793MR5)
- ZORO SELECT 1/2" Black Forged Steel 90 Degree Elbow (1MMU4)
- ZORO SELECT 1/2" x 3/8" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338024854)
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x36 (793N94)
- ZORO SELECT Reducing Elbow, 90, 2-1/2x1-1/2 In. (783Y41)
- IRONWERKS DESIGNS 1/2" x 10" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x10-10)
- Zoro Select Fittings