Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 2x5 1/2
Mfr # 793N25
Zoro # G708662132
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Manufacture Location Globally Sourced
- Schedule Schedule 40
- Outside Diameter 2 3/8 in
- Application Air, Natural Gas, Non-Potable Water
Product Information
- Brand Zoro Select
- MFR # 793N25
- Zoro # G708662132
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 5 1/2 in |
Details
Item | Nipple |
Standards | ASTM A733 |
Manufacture Location | Globally Sourced |
Schedule | Schedule 40 |
Application | Air, Natural Gas, Non-Potable Water |
Metal Pipe Construction | Welded |
Finish/Coating | Black |
Side A Gender | Male |
Side A Thread Type | NPT |
Side A Connection Type | Threaded |
Material | Steel |
Wall Thickness | 0.154 in |
Maximum Operating Temperature | 350 Degrees F |
Material Grade | Grade B |
Side B Connection Type | Unthreaded |
Pipe Weld Type | Electric Resistance Weld |
Thread Configuration | Threaded on One End |
Minimum Operating Temperature | -20 Degrees F |
Maximum Steam Pressure | 150 psi @ 350 Degrees F |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Fitting Compatibility | Schedule 40 |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Plumbing Part F31Aa Cp Outlet Assembly 1 1/2 X 8 1/4 w/2 Of (0306921)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 1 in x 1/2 in Pipe Size (1402130)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- DANCO Slip Joint Washer Assortment (81086)
- ZORO SELECT 3/4" x 1/2" Black Forged Steel Reducer (1MNH2)
- ZORO SELECT 1/8" Malleable Iron 90 Degree Street Elbow Class 150 (5P457)
- ZORO SELECT 2-1/2" Malleable Iron Cross Class 150 (521-009BC)
- ZORO SELECT Reducing Coupling, Cast Iron, 3 x 2 in (ZFB222140)
- ZORO SELECT 1" Malleable Iron 90 Degree Street Elbow Class 150 (5P462)
- ZORO SELECT Black Nipple, Welded, 1/2x14 (793M98)
- LEGEND VALVE 1/2" BLACK COUPLING (350-503)
- Zoro Select Fittings