Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 2x4
Mfr # 793N22
Zoro # G308662129
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Fitting Compatibility Schedule 40
- Material Grade Grade B
- Pipe Weld Type Electric Resistance Weld
- Maximum Operating Temperature 350 Degrees F
Product Information
- Brand Zoro Select
- MFR # 793N22
- Zoro # G308662129
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Overall Length | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN05T4H)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G182)
- TAYMOR Towel Bar, Oil Rubbed Brnz, Brentwood, 24In (04-BRN6224)
- B & K Tubular Spout With Soap Dish, Chrome, Wall (123-009NL)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P551)
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD010)
- ZORO SELECT 1-1/4" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P571)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P440)
- ZORO SELECT 1-1/2" Female NPT x Male NPT Malleable Iron Street Elbow, 45 Degrees Class 300 (1XKR7)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBV1)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FA9)
- Zoro Select Black Pipe Fittings