Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 2x4 1/2
Mfr # 793N23
Zoro # G108662060
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Manufacture Location Globally Sourced
- Material Steel
- Fitting Compatibility Schedule 40
- Material Grade Grade B
Product Information
- Brand Zoro Select
- MFR # 793N23
- Zoro # G108662060
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 4 1/2 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Details
Standards | ASTM A733 |
Item | Nipple |
Manufacture Location | Globally Sourced |
Material | Steel |
Fitting Compatibility | Schedule 40 |
Material Grade | Grade B |
Minimum Operating Temperature | -20 Degrees F |
Wall Thickness | 0.154 in |
Pipe Weld Type | Electric Resistance Weld |
Side A Connection Type | Threaded |
Side A Thread Type | NPT |
Maximum Steam Pressure | 150 psi @ 350 Degrees F |
Schedule | Schedule 40 |
Metal Pipe Construction | Welded |
Side B Connection Type | Unthreaded |
Thread Configuration | Threaded on One End |
Finish/Coating | Black |
Maximum Operating Temperature | 350 Degrees F |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Side A Gender | Male |
Application | Air, Natural Gas, Non-Potable Water |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flared, Push-to-Connect Male Elbow, 3/8 in Tube Size, Brass, Silver, 10 PK (6MN12)
- PARKER PLASTIC BALL VLV (PP4VEU6-MG)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65343LF)
- SHARKBITE-CASH ACME Sharkbite-Cash Acme 158189 1 in. Copper Tube Size 100 ft. Pex Coil Red (158189)
- ZORO SELECT 1/8" Female NPT Malleable Iron Cap Class 150 (5P531)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5694)
- ZORO SELECT 3/4" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT2)
- ZORO SELECT Black Nipple, Welded, 2x6 (793N26)
- ZORO SELECT 45 Bend, Cast Iron, 2" Pipe Size, Socket (220606)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW200)
- ZORO SELECT Black Nipple, Welded, 1 1/2x36 (793N16)
- Zoro Select Black Pipe Fittings