Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/8x8
Mfr # 793M16
Zoro # G408661749
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Minimum Operating Temperature -20 Degrees F
- Application Air, Natural Gas, Non-Potable Water
- Wall Thickness 0.068 in
- Outside Diameter 13/32 in
Product Information
- Brand Zoro Select
- MFR # 793M16
- Zoro # G408661749
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 13/32 in |
Overall Length | 8 in |
Nominal Pipe Size | 1/8 in |
Details
Standards | ASTM A733 |
Item | Nipple |
Minimum Operating Temperature | -20 Degrees F |
Application | Air, Natural Gas, Non-Potable Water |
Wall Thickness | 0.068 in |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Material Grade | Grade B |
Manufacture Location | Globally Sourced |
Side B Connection Type | Unthreaded |
Pipe Weld Type | Electric Resistance Weld |
Thread Configuration | Unthreaded |
Finish/Coating | Black |
Maximum Steam Pressure | 150 psi @ 350 Degrees F |
Schedule | Schedule 40 |
Fitting Compatibility | Schedule 40 |
Side A Connection Type | Unthreaded |
Material | Steel |
Metal Pipe Construction | Welded |
Maximum Operating Temperature | 350 Degrees F |
Pipe Material | Black Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP240)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union (161543085)
- DELTA Faucet Repair Kit, Seats And Spring (RP4993)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- ZORO SELECT Pipe Flange, Steel, 2" Pipe Size, Class 600 (BULK-PF-448)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y92)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220818)
- ZORO SELECT 1/2" x 1/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNG8)
- ZORO SELECT Union, Class 150, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT (5P593)
- ZORO SELECT 1" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (1MNL6)
- LEGEND VALVE 1/2" BLACK UNION (350-443)
- Zoro Select Fittings